Shop All Disposable Aprons
Dupont
Disposable Apron, Whites, Tyvek(R), PK100
Mfr # TY273BWH000100VP
Zoro # G4432832
product price: $207.99
/pk 100, $2.08/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Seam Style Bound
- Closure Type Ties
- Length 35 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY273BWH000100VP
- Zoro # G4432832
- UPC # 888120001561
- Country of Origin Viet Nam
- Category Disposable Aprons
Dimensions
Length | 35 3/4 in |
Width | 27 in |
Size | Universal |
Overall Width | 27 in |
Overall Length | 36 in |
Named Size | Universal |
Details
Item | Disposable Bib Apron |
Color | White |
Material | Tyvek(R) 400 |
Seam Style | Bound |
Closure Type | Ties |
Thickness | 5.9 mil |
Number of Pockets | 0 |
Grommet Type | None |
Series | TY273B |
Waist Closure | Tie |
Standards | 16 CFR 1610, AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1 |
Neck Closure Type | Loop Strap |
Packaging | Bulk |
Apron Type | Bib |
Material Weight | 1.2 oz/sq yd |
Description
Disposable Bib Apron, Apron Material Polyethylene, Apron Type Bib, Color White, Material Weight 1.2 oz/sq yd, Named Size Universal, Neck Closure Type Loop Strap, Overall Length 36 in, Overall Width 27 in, Packaging Bulk, Seam Style Bound, Series TY273B, Standards 16 CFR 1610, AATCC 127, ASTM D1683, ASTM D1777, ASTM D3776, ASTM D5034, ASTM D774, EN 1149-1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Marker Plate, 304 Stainless, PK100 (MMP350H-C)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/2XL)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile Palm Coating, 2XL (DX1000)
- JACKSON SAFETY Safety Goggle, Clear WS Series (15995)
- DUPONT Tyvek TY273BWH 28 x 36 Bib Apron, 100case (A32)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- DUPONT Proshield 60 Bib Apron, White, 36 In. L, PK100 (NG273BWH00010000)
- DUPONT Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25 (QC275BYLXL002500)
- ANSELL Chemical Resistant Apron, L, 58" L, PK20 (68-4000)
- Dupont Workwear and Protective Clothing