Shop All Lab Coats & Jackets
Dupont
Disp LabCoat, Polyethylene, White, 4XL, PK30
Mfr # TY216SWH4X003000
Zoro # G2934331
product price: $215.99
/pk 30, $7.20/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
- Packaging Bulk
- Seam Style Serged
- Cuff Style Elastic
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY216SWH4X003000
- Zoro # G2934331
- UPC # 888120015131
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | 4XL |
Maximum Height | 79 in |
Minimum Height | 76 in |
For Height | 76 in to 79 in |
Maximum Chest Size | 55 3/4 in |
Overall Length | 39 in |
Chest Size - Maximum | 55 3/4 in |
Height - Minimum | 76 in |
Height - Maximum | 82 in |
Chest Size - Minimum | 52 1/4 in |
Named Size | 4XL |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 55 3/4 in, Chest Size - Minimum 52 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAEGER Detector Tube Pump Kit (4056443)
- SHEFFIELD 4-in-1 Carabiner Multi-Tool, Wilco (12173)
- SIGNMISSION OSHA Danger Sign, Hot Work Prohibited, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1366)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- FAME FABRICS Butcher Coat, White, Snaps, K86, LG (83255)
- UNITED Lab Coat, 2XL, Whit, 50in, Buttons, 3 Pockets (LCMXXL1)
- Dupont Workwear and Protective Clothing