Shop All Disposable Lab Coats
Dupont
Disp LabCoat, Polyethylene, White, 4XL, PK30
Mfr # TY211SWH4X003000
Zoro # G5391005
product price: $176.99
/pk 30, $5.90/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material Tyvek(R) 400
- Size 4XL
- Closure Type Snaps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY211SWH4X003000
- Zoro # G5391005
- UPC # 888120014790
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 4XL |
Named Size | 4XL |
Fits Chest Size | 52 1/4 in to 55 3/4 in |
Overall Length | 36 3/4 in |
Maximum Chest Size | 55 3/4 in |
For Height | 76 in to 79 in |
Minimum Height | 76 in |
Maximum Height | 79 in |
Chest Size - Minimum | 52 1/4 in |
Height - Minimum | 76 in |
Chest Size - Maximum | 55 3/4 in |
Height - Maximum | 82 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 55 3/4 in, Chest Size - Minimum 52 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Hose End Kit (RP70314)
- SALISBURY Arc Flash Clothing Kits (SKCA8RGM-WB)
- ZING Lockout Tagout Kit (7155-USA)
- TINGLEY RUBBER Tingley® 82330 HazProof® Steel Toe Boots, Orange/Cream, Sure Grip Outsole, Size 6 (82330.06)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH3X003000)
- DUPONT Tyvek 400 Lab Coat, Snap Front, White, L, PK30 (TY211SWHLG003000)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- DUPONT Disposable Lab Coat, 4XL, Blue, PK30 (PB271SBU4X003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- Dupont Disposable Lab Coats