Shop All Disposable Lab Coats
Dupont
Disp. Lab Coat, 2XL, Tyvek(R), White, PK30
Mfr # IC224SWH2X00300B
Zoro # G2996086
product price: $241.99
/pk 30, $8.07/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class ISO 6 (Class 1,000) and above
- Material Tyvek(R) IsoClean(R)
- Size 2XL
- Named Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC224SWH2X00300B
- Zoro # G2996086
- UPC # 888120017982
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Fits Chest Size | 40 in to 43 in |
Length | 51 in |
Minimum Height | 72 in |
Maximum Chest Size | 45 1/4 in |
For Height | 72 in to 76 in |
Maximum Height | 76 in |
Overall Length | 37 1/4 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 41 3/4 in |
Height - Minimum | 6 ft |
Chest Size - Maximum | 45 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Open, Features Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Property Markers, 6 ft, Orange, PK12 (DM80072-12)
- NOTRAX Interlocking Drainage Mat, 30 In W x 3 Ft L, 1 In Thick (620S3036BY)
- CONDOR VF, Knit Gloves, Seamless, 2UTZ7, PR (55NN77)
- SAFEWAZE Rope Grab, For Rope Size 5/8", Zinc Plated Steel (FS1120)
- DUPONT Disposable Lab Coat, 2XL, White, PK30 (PB267SWH2X003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY210SWHMD003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF88)
- Dupont Workwear and Protective Clothing