Shop All Disposable Lab Coats
Dupont
Disp Jacket, Polypropylene, Tan, XL, PK6
Mfr # C3670TTNXL0006JF
Zoro # G3712576
product price: $341.99
/pk 6, $57.00/ea
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Tychem(R) 5000
- Size XL
- Closure Type Hook-and-Loop
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3670TTNXL0006JF
- Zoro # G3712576
- UPC # 888120004340
- Country of Origin Mexico
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 42 3/4 in to 45 1/4 in |
Overall Length | 37 1/4 in |
Height - Maximum | 74 in |
Chest Size - Minimum | 41 3/4 in |
Height - Minimum | 68 in |
Chest Size - Maximum | 45 1/4 in |
Description
Disposable Jacket, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Features Comes with a Jam Fit Cuff and Glove Insert for User Supplied Gloves, Height - Maximum 74 in, Height - Minimum 68 in, Material Tychem(R) 5000, Material Coating Polypropylene, Material Weight 4.4 oz/sq yd, Named Size XL, Number of Pockets 0, Overall Length 37 1/4 in, Product Type Jacket, Seam Style Taped, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-4XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 6, PR (11-840)
- VIPER Fire Hose Nozzle, 1-1/2 In., Black (ST2510-PV)
- MCR SAFETY Cold Protection Drivers Gloves, Thermal Lining, 2XL, 12PK (3280XXL)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB212SBULG003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB219SWH4X003000)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB271SBULG003000)
- DUPONT Disposabl Lb Coat, 3XL, Wht, Tyvek(R), PK30 (IC264SWH3X00300B)
- Dupont Workwear and Protective Clothing