Shop All Disposable Lab Coats
Dupont
Disp Jacket, Polypropylene, Tan, 3XL, PK6
Mfr # C3670TTN3X000600
Zoro # G3712591
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Cleanroom Class Not Rated
- Material Tychem(R) 5000
- Size 3XL
- Named Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # C3670TTN3X000600
- Zoro # G3712591
- UPC # 888120004302
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | 3XL |
Named Size | 3XL |
Fits Chest Size | 50 1/4 in to 53 3/4 in |
Overall Length | 40 1/2 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
For Height | 74 in to 76 in |
Maximum Chest Size | 53 3/4 in |
Chest Size - Maximum | 53 3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Chest Size - Minimum | 50 1/4 in |
Description
Disposable Lab Jacket, Anti-Static No, Attached Hood No, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 76 in, Height - Minimum 74 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- TENSABARRIER Floor Protector, Black, Unfinished (66RUBBER)
- PIP Split Leather Palm, Bk/Red Striped, L, PK12 (84-7532/L)
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, M, PR (350M-08)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Lab Coat, L, Proshield/Nexgen(R), PK30 (NG212SWHLG003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- DUPONT Disposable Frock, 3XL, White, PK30 (TY210SWH3X0030VP)
- DUPONT Disp. Lab Coat, 2XL, Tyvek 400, White, PK30 (TY210SWH2X003000)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- Dupont Disposable Lab Coats