Shop All Disposable Lab Coats
Dupont
Disp Frock, Tyvek, White, XL, PK30
Mfr # IC270BWHXL003000
Zoro # G5375063
product price: $217.99
/pk 30, $7.27/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Size XL
- Closure Type Snaps
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC270BWHXL003000
- Zoro # G5375063
- UPC # 888120000922
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 38 in to 40 in |
For Height | 68 in to 74 in |
Minimum Height | 68 in |
Maximum Height | 74 in |
Maximum Chest Size | 45 1/4 in |
Overall Length | 37 3/4 in |
Length | 44 in |
Height - Maximum | 74 in |
Height - Minimum | 68 in |
Chest Size - Maximum | 45 1/4 in |
Chest Size - Minimum | 41 3/4 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Throw Weight 16oz (NTW-16)
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Brown (46-1700C-BRN)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (299)
- SAFETY ZONE Gloves, Polyurethane-Coated, Extra-Large, 12 PR/DZ, Gray, PK12 (SZNGNPUXL4GY)
- DUPONT Tyvek Isoclean Disp Frock, White, 3X, PK30 (IC270BWH3X003000)
- DUPONT Disp Frock, Tyvek Isoclean, White, M, PK30 (IC270BWHMD003000)
- DUPONT Tyvek Isoclean Disp Frock, White, L, PK30 (IC270BWHLG003000)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB267SWHLG003000)
- KIMTECH Lab Coat, M, White, SMS, PK30 (47652)
- Dupont Disposable Clothing