Shop All Lab Coats & Jackets
Dupont
Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30
Mfr # IC264SWHSM00300B
Zoro # G0048815
product price: $219.99
/pk 30, $7.33/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Bulk
- Seam Style Serged
- Cuff Style Elastic
- Color White
- Material Tyvek(R) IsoClean(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC264SWHSM00300B
- Zoro # G0048815
- UPC # 888120018729
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | S |
Overall Length | 34 in |
Maximum Height | 67 in |
Length | 41 1/2 in |
Maximum Chest Size | 36 1/4 in |
Minimum Height | 60 in |
For Height | 60 in to 67 in |
Named Size | S |
Height - Minimum | 5 ft |
Height - Maximum | 67 in |
Chest Size - Minimum | 32 3/4 in |
Chest Size - Maximum | 36 1/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 36 1/4 in, Chest Size - Minimum 32 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Features A-Line Silhouette, Raglan Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLWOOD SAFETY 4 Carbon Steel Toe Guards (702-4.5)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317PTP)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Quantum Premium Quick Mount LED Lamp Heads Red Exit / Unit Combo (LHQM LED R M6)
- ZORO SELECT Sign Holder, Pedestal, 14x11, Metal, Black (UVPSH17)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- NEESE Workwear 9 oz Indura FR Lab Coat-RY-3X (VI9LCRY-3X)
- VF IMAGEWEAR Red Kap® Unisex ESD/Anti-Static Tech Coat, White, Polyester/Nylon, L (KK28WHRGL)
- Dupont Workwear and Protective Clothing