Shop All Lab Coats & Jackets
Dupont
Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30
Mfr # IC270BWHMD0030CS
Zoro # G0048824
product price: $395.99
/pk 30, $13.20/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Individually Packaged
- Seam Style Bound
- Cuff Style Elastic
- Color White
- Material Tyvek(R) IsoClean(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC270BWHMD0030CS
- Zoro # G0048824
- UPC # 888120019016
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | M |
Minimum Height | 63 in |
Named Size | M |
Chest Size - Minimum | 36 3/4 in |
Length | 40 in |
For Height | 63 in to 67 in |
Chest Size - Maximum | 40 1/4 in |
Height - Maximum | 67 in |
Maximum Height | 67 in |
Overall Length | 35 1/2 in |
Maximum Chest Size | 40 1/4 in |
Height - Minimum | 63 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Clean Process Status Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Sterile Coverall, 25 PK, White, Proprietary Laminated Nonwoven, Zipper (CE11019CIS)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, M, 12PK (MG9694M)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- SIGNMISSION Reserved Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24781 (A-1218-24781)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- VF IMAGEWEAR Lab Coat, M, White, 41-1/2 In. L (KP18WH RG M)
- Dupont Workwear and Protective Clothing