Shop All Disposable Suits & Coveralls
Dupont
Coveralls, XL, 25 PK, Blue, Tyvek(R) Micro-Clean(R) 2-1-2, Zipper
Mfr # CC252BBUXL0025PI
Zoro # G8559652
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Cleanroom Class ISO 6 (Class 1,000) and Above
- Material Tyvek(R) Micro-Clean(R) 2-1-2
- Sterile/Non-Sterile Non-Sterile
- Seam Style Bound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # CC252BBUXL0025PI
- Zoro # G8559652
- UPC # 888120017241
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Size | XL |
Fits Chest Size | 39 3/4 in to 43 1/4 in |
Fits Waist Size | 40 in to 43 in |
Disposable Clothing Size | XL |
Maximum Height | 74 in |
Maximum Chest Size | 43 1/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 58 in |
Chest Size - Maximum | 43 1/4 in |
Chest Size - Minimum | 39 3/4 in |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Dolman Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- BRADY Right to Know Compliance Centr, Polystyrn (106344)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Assembly Point Sign, Portrait (OS-NS-A-1824-V-11755)
- BRADY Pipe Marker, Domstic Hot Water Supply, Grn (7352-4)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG0006G1)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH2X0025VP)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH4X0025NP)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL5X000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWHSM002500)
- ANSELL Coveralls, 5XL, 25 PK, White, SMS, Zipper (WH15-S-92-101-09)
- Dupont Disposable Clothing