Shop All Disposable Suits & Coveralls
Dupont
Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper
Mfr # RC128TTNXL000100
Zoro # G2006827
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Gas Tight
- Fabric Weight 9.3 oz
- Disposable Clothing Primary Material Tychem(R) Responder(R) CSM
- Standards ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Thickness 18 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # RC128TTNXL000100
- Zoro # G2006827
- UPC # 888120007808
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 39 3/4 in to 43 1/4 in |
Fits Waist Size | 39 3/4 in to 43 1/4 in |
Disposable Clothing Size | XL |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 58 in |
Maximum Chest Size | 43 1/4 in |
Maximum Height | 74 in |
Named Size | XL |
Chest Size - Maximum | 43 1/4 in |
Chest Size - Minimum | 39 3/4 in |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Hook-and-Loop, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Stop Look Out For Forklifts Sign, 18" W, 18" H, English, Vinyl, Red, White (476N41)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Orange, 3XL (70129_290-3XL)
- BRADY Laboratory Label, White, Labels/Roll: 1500 (THT-251-492-1.5-SC)
- BRADLEY Spacer for Yellow Plastic Bowl (113-1185)
- DUPONT Disposable Sleeve, Universal, 100 PK, White, Tyvek(R) 400, Elastic (IC501BWH0001000B)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHMD0025VP)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG122SWH2X002500)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH2X0025NP)
- KAPPLER Zytron 300 Level B/C Coveralls Large/X-Large (WPL911-LXL)
- Dupont Workwear and Protective Clothing