Shop All Disposable Suits & Coveralls
Dupont
Coveralls, Tan, Tychem(R) Responder(R) CSM, Zipper
Mfr # RC128TTN4X000100
Zoro # G2006842
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Gas Tight
- Inseam 32 1/4 in
- Fits Waist Size 48 3/4 in to 52 1/4 in
- Fits Chest Size 48 3/4 in to 52 1/4 in
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # RC128TTN4X000100
- Zoro # G2006842
- UPC # 888120007839
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 48 3/4 in to 52 1/4 in |
Fits Chest Size | 48 3/4 in to 52 1/4 in |
Disposable Clothing Size | 4XL |
Maximum Chest Size | 52 1/4 in |
Maximum Height | 79 in |
Minimum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Maximum | 52 1/4 in |
Height - Minimum | 76 in |
Height - Maximum | 79 in |
Chest Size - Minimum | 48 3/4 in |
Named Size | 4XL |
Description
Coveralls, Ankle Closure Hook-and-Loop, Anti-Static No, Attached Glove Material Butyl Rubber, Attached Glove Style Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Hook-and-Loop, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Finger Tip Coated, X-Small (GL2501T)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- JUSTRITE Rinse Tank, Benchtop, 11 gal. (27311)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLLG001200)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY125SWH3X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH8X002500)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHMD000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL4X001200)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, XL, White, 6 Pack (TY125SWHXL0006G1)
- BODYFILTER 95+ Hooded Disposable Coveralls, 25 PK, White, Laminated Nonwoven, Zipper (4028-L)
- Dupont Workwear and Protective Clothing