Shop All Disposable Suits & Coveralls
Dupont
Coveralls, Gray, Tychem(R) 6000, Zipper
Mfr # TF611TGYLG000110
Zoro # G6675188
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded
- Disposable Clothing Size L
- Disposable Clothing Primary Material Tychem(R) 6000
- Series Tychem 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TF611TGYLG000110
- Zoro # G6675188
- UPC # 5450208013695
- Country of Origin Cambodia
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 39 1/4 in to 42 3/4 in |
Fits Waist Size | 39 in to 43 in |
Maximum Chest Size | 42 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 69 in |
Minimum Height | 65 in |
Chest Size - Maximum | 42 3/4 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 39 1/4 in |
Named Size | L |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material LLDPE, Attached Glove Style Inner, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 3/4 in, Chest Size - Minimum 39 1/4 in, Clean Process Status Not Clean Processed, Closure Features Double Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Reinforced Waist and Knees for Added Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Full Brim Gray NRR 26db Mounted Earmuffs (8880)
- BRADY DOT Handling Label, 6" Height, 6", 121140 (121140)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- REFRIGIWEAR Cold Protection Gloves, Terry Cloth Lining, XL, 12PK (0409RBLKXLG)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGY2X000111)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGYXL000111)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH2X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYLLG001200)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWHMD0025NF)
- BUFFALO Sms Coveralls Non-Hd XL Bag (68528)
- Dupont Disposable Clothing