Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127TWHXL000600
Zoro # G0086274
original price:
$340.89
14% off
new price: $291.99
/pk 6, $48.67/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Level of Protection Liquid Tight
- Thickness 13 mil
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL127TWHXL000600
- Zoro # G0086274
- UPC # 888120009161
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 41 1/4 in to 44 3/4 in |
Fits Waist Size | 53 in |
Maximum Chest Size | 44 3/4 in |
Maximum Height | 74 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 58 in |
Height - Maximum | 74 in |
Named Size | XL |
Height - Minimum | 68 in |
Chest Size - Maximum | 44 3/4 in |
Chest Size - Minimum | 41 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Knee Pads, Swivel, Gel, EVA Foam, Univ, PR (5MZH9)
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Large PR (547-L)
- WELLS LAMONT Nylon Liner, Full Fngr, Laundered L (M005L.WLC)
- BDG Seamless Knit Green/Black Fr Yarn with Black Bi Polymer Dip, Size M (8) (99-1-9675-8)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHLG000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVC11-XL)
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Bound Seam, Yellow, LG, 12/Qty (QC127BYLLG001200)
- WEST CHESTER PROTECTIVE GEAR Coverall, 2XL, 25 PK, White, Polypropylene, Zipper (3502/XXL)
- Dupont Workwear and Protective Clothing