Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127TWHMD000600
Zoro # G0086256
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Level of Protection Liquid Tight
- Thickness 13 mil
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # SL127TWHMD000600
- Zoro # G0086256
- UPC # 888120009147
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Fits Waist Size | 47 in |
Disposable Clothing Size | M |
Minimum Height | 63 in |
Maximum Chest Size | 38 3/4 in |
Maximum Height | 67 in |
Minimum Chest Size | 44 3/4 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 35 1/4 in |
Named Size | M |
Chest Size - Maximum | 38 3/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-M)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHXL000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL6X001200)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHSM002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL2X001200)
- Dupont Workwear and Protective Clothing