Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127TWHLG000600
Zoro # G0086265
product price: $243.99
/pk 6, $40.67/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Level of Protection Liquid Tight
- Thickness 13 mil
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL127TWHLG000600
- Zoro # G0086265
- UPC # 888120009154
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Disposable Clothing Size | L |
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Maximum Chest Size | 41 3/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 65 in |
Maximum Height | 69 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 38 1/4 in |
Named Size | L |
Chest Size - Maximum | 41 3/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Complete Mounting Bracket Assembly (DH-19-MILLER/)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BAUMGARTENS Poly Disposable Gloves, Plastic Polyethylene, OneSize, 600 PK, Clear (64800)
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-17-361-2.5 (LAT-17-361-2.5)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHMD000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH3X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- DUPONT DuPont Tyvek 400D Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White Blue, XL, 25/Qty (TD127SWBXL0025CM)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY5X000200)
- Dupont Disposable Suits & Coveralls