Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127TWH4X000600
Zoro # G0086301
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Seam Style Taped
- Closure Type Zipper
- Level of Protection Liquid Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # SL127TWH4X000600
- Zoro # G0086301
- UPC # 888120009192
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 4XL |
Disposable Clothing Size | 4XL |
Fits Waist Size | 62 1/2 in |
Fits Chest Size | 50 3/4 in to 54 1/4 in |
Minimum Height | 76 in |
Maximum Chest Size | 54 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Chest Size - Maximum | 54 1/4 in |
Height - Minimum | 76 in |
Chest Size - Minimum | 50 3/4 in |
Height - Maximum | 79 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Size 11W Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- ACCUFORM Right-To-Know Center, English, 20 in. H (ZRS326)
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- KENT SAFETY Life Vest, Elite Dual-Sized, S/M (150200-200-030-23)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHXL000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHLG000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLXL001200)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH4X002500)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHXL0025CS)
- MICROMAX Hooded Disposable Coveralls, White, Polyester Scrim, Zipper (PBLTG428-SM)
- Dupont Disposable Suits & Coveralls