Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127TWH3X000600
Zoro # G0086292
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Thickness 13 mil
- Level of Protection Liquid Tight
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # SL127TWH3X000600
- Zoro # G0086292
- UPC # 888120009185
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 47 1/4 in to 50 3/4 in |
Fits Waist Size | 59 in |
Disposable Clothing Size | 3XL |
Minimum Height | 74 in |
Maximum Chest Size | 50 3/4 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 50 3/4 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 47 1/4 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Paracord 550 Shoelace, 63", Camo, PR1 (550-63-07)
- LABELMASTER Flammable Liquid Placard 1219, PK25 (ZT2-1219)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- FLAREALERT LED Road Flare Kit, 1 Watt, Blue (B8BBP2ONLY)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH4X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHXL000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHMD000600)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH3X001200)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 3XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH3X0006G1)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL3X000400)
- Dupont Workwear and Protective Clothing