Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL127TWH2X000600
Zoro # G0086283
original price:
$279.99
10% off
new price: $249.99
/pk 6, $41.67/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tychem(R) 4000
- Level of Protection Liquid Tight
- Thickness 13 mil
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL127TWH2X000600
- Zoro # G0086283
- UPC # 888120009178
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Waist Size | 56 in |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Maximum Chest Size | 47 3/4 in |
Minimum Height | 72 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Maximum | 47 3/4 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 44 1/4 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Abrasion-Resistant, Paint Spraying, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No, Hazard Type Hazardous Powders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- 3M Stacked Lens Cover, PK20 (FF-400-18)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- AMERICAN LOCK Lockout Padlock, KA, Silver (A31KA)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHLG000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHMD000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH3X000600)
- DUPONT DuPont Tyvek 400D Coverall, Elastic Wrist & Ankle, Stormflap, White Blue, XL, 25/Qty (TD125SWBXL0025CM)
- DUPONT Coverall, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWHXL00250B)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH3X0025NF)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH3X0025CS)
- Dupont Workwear and Protective Clothing