Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122TWHMD000600
Zoro # G5390095
product price: $252.99
/pk 6, $42.17/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Disposable Clothing Primary Material Tychem(R) 4000
- Fits Chest Size 35 1/4 in to 38 3/4 in
- Fabric Weight 3.6 oz
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122TWHMD000600
- Zoro # G5390095
- UPC # 888120008751
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Disposable Clothing Size | M |
Maximum Chest Size | 38 3/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 63 in |
Maximum Height | 67 in |
Chest Size - Maximum | 38 3/4 in |
Named Size | M |
Chest Size - Minimum | 35 1/4 in |
Height - Minimum | 63 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Medium (6211PA1-A-NA)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA (R5-1-24HA)
- 3M N95 Disposable Respirator, Universal, White, PK50 (9105)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHLG000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHXL000600)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH5X0025NF)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 5XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH5X002500)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH2X002500)
- DUPONT Encapsulated Suit, XL, Yellow, Tychem(R) 10000, Zipper (TK554TLYXL000100)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8015-XL)
- Dupont Disposable Clothing