Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122TWH5X000600
Zoro # G5373697
product price: $455.99
/pk 6, $76.00/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color White
- Color Family Whites
- Closure Type Zipper
- Inseam 33 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122TWH5X000600
- Zoro # G5373697
- UPC # 888120008812
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 5XL |
Fits Chest Size | 53 1/4 in to 56 3/4 in |
Maximum Height | 82 in |
Minimum Height | 79 in |
Maximum Chest Size | 56 3/4 in |
Minimum Chest Size | 44 3/4 in |
Height - Minimum | 79 in |
Height - Maximum | 80 in |
Chest Size - Minimum | 53 1/4 in |
Chest Size - Maximum | 56 3/4 in |
Named Size | 5XL |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 56 3/4 in, Chest Size - Minimum 53 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Disposable Apron 100 Pack (181556)
- MAPA GLOVES C/O RCP MAPA NL52 Stanzoil Neoprene Gloves, 14 L, Medium Weight, 1 Pair, Size 9, 337429 (337429)
- ESS Crossbow Repl Nosepiece (740-0473)
- ENPAC Spill Tray, 36 gal., Black (5004-BK)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH3X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH2X000600)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHMD0006G1)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB120SWH4X002500)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWHLG00250B)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG0012NF)
- DUPONT Collared Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWB4X0025CM)
- Dupont Disposable Suits & Coveralls