Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122TWH4X000600
Zoro # G5372376
product price: $391.99
/pk 6, $65.33/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Styles Elastic
- Material Tychem(R) 4000
- Standards ASTM D6978, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Disposable Clothing Size 4XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122TWH4X000600
- Zoro # G5372376
- UPC # 888120008805
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Chest Size | 50 1/4 in to 53 3/4 in |
Minimum Height | 76 in |
Maximum Height | 79 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 53 3/4 in |
Chest Size - Maximum | 53 3/4 in |
Named Size | 4XL |
Height - Maximum | 79 in |
Height - Minimum | 76 in |
Chest Size - Minimum | 50 1/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 53 3/4 in, Chest Size - Minimum 50 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Compressed Air, PK5, 7058-1-PK (7058-1-PK)
- UNIVERSAL SECURITY INSTRUMENTS Universal Smoke Sensing Technology, Electrochemical, Ionization Sensor, 85 dB @ 10 ft Audible Alert (MI106S)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 4XL (46111301XXXXL)
- WERNER Decoil Single Leg Lanyard Dcell Sho 6ft (C311200)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWHLG000600)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH3X0025CS)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWH3X001200)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, White, Serged Seam, XL, 25/Qty (TY122SWHXL002500)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH2X002500)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH2X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X002500)
- Dupont Disposable Clothing