Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, White, Tychem(R) 4000, Zipper
Mfr # SL122TWH2X000600
Zoro # G5372394
original price:
$390.52
15% off
new price: $329.99
/pk 6, $55.00/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color White
- Disposable Clothing Primary Material Tychem(R) 4000
- Fits Chest Size 44 1/4 in to 47 3/4 in
- Material Tychem(R) 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # SL122TWH2X000600
- Zoro # G5372394
- UPC # 888120008782
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Disposable Clothing Size | 2XL |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 72 in |
Maximum Chest Size | 47 3/4 in |
Chest Size - Maximum | 47 3/4 in |
Named Size | 2XL |
Height - Minimum | 72 in |
Chest Size - Minimum | 44 1/4 in |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Tread Tape, 2"x5 yd., 3" Core, Black (1027475)
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Gold (4007G)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- ANSELL Electrical Insulating Gloves, 9, PR (RIG216YBSC)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH3X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH5X000600)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- DUPONT Pirelli Valve, Gray, PVC (9909000000000100)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC125SYL2X001200)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH7X002500)
- KEYSTONE SAFETY KeyGuard® Coverall, Open Wrists & Ankles, Zipper Front, Single Collar, White, L, 25/Case (CVL-KG-LG)
- Dupont Disposable Suits & Coveralls