Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3185TTNSM000600
Zoro # G0111341
product price: $1,083.99
/pk 6, $180.67/ea
Free Shipping & Returns
$1,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded
- Disposable Clothing Size S
- Disposable Clothing Primary Material Tychem(R) 5000
- Series Tychem 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3185TTNSM000600
- Zoro # G0111341
- UPC # 888120003343
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | S |
Fits Waist Size | 30 3/4 in to 34 1/4 in |
Fits Chest Size | 30 3/4 in to 34 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 34 1/4 in |
Maximum Height | 67 in |
Minimum Height | 60 in |
Chest Size - Minimum | 30 3/4 in |
Named Size | S |
Chest Size - Maximum | 34 1/4 in |
Height - Maximum | 69 in |
Height - Minimum | 60 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIMATE ACID EATER Acid Spill Kit (2002-005)
- ZORO SELECT Lockout Padlock, KD, Blue, 2"H, PK6 (48JR64)
- SIGNMISSION Not A Pedestrian Walkway 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99833 (FD-2-R-16-3PK-99833)
- MCR SAFETY SensaTouch, Latex Disposable Gloves, 11 mil Palm, Latex, Powder-Free, M, 50 PK, Blue (5049M)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTN2X000100)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK613TLYLG000100)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN2X000600)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- Dupont Disposable Suits & Coveralls