Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3184TTNSM000600
Zoro # G3712409
product price: $927.99
/pk 6, $154.67/ea
Free Shipping & Returns
$927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Collared
- Seam Style Taped
- Series Tychem 5000
- Fits Chest Size 30 3/4 in to 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3184TTNSM000600
- Zoro # G3712409
- UPC # 888120003275
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 30 3/4 in to 34 1/4 in |
Disposable Clothing Size | S |
Fits Waist Size | 30 3/4 in to 34 1/4 in |
Minimum Height | 60 in |
Maximum Height | 67 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 34 1/4 in |
Chest Size - Minimum | 30 3/4 in |
Named Size | S |
Height - Maximum | 69 in |
Chest Size - Maximum | 34 1/4 in |
Height - Minimum | 60 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Glove Material Neoprene, Attached Glove Style Inner/Outer, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 34 1/4 in, Chest Size - Minimum 30 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Mandarin, Color Tan, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY A-9 Windgard Head Protector (16757)
- NAPCO Pull Station, 4" Depth (FWC-CNV-PULL2)
- HONEYWELL SAFETY PRODUCTS Cut Resistant Glove, Grey/Red, Sz 10/XL, PR (WE21-3113G-10/XL)
- EDWARDS SIGNALING Horn Strobe, Amber, 120VAC (869STRA-N5)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL6X001200)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHMD0025VP)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 2XL, White (TY122SWH2X0025VP)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLXL0012NF)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH3X0025PI)
- Dupont Disposable Suits & Coveralls