Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3127TTNSM000600
Zoro # G3768561
product price: $425.99
/pk 6, $71.00/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Closure Type Zipper
- Series Tychem 5000
- Cuff Style Elastic
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3127TTNSM000600
- Zoro # G3768561
- UPC # 888120002933
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 29 1/4 in to 32 3/4 in |
Disposable Clothing Size | S |
Fits Chest Size | 29 1/4 in to 32 3/4 in |
Maximum Chest Size | 32 3/4 in |
Maximum Height | 67 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 60 in |
Height - Minimum | 60 in |
Chest Size - Minimum | 29 1/4 in |
Named Size | S |
Chest Size - Maximum | 32 3/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 32 3/4 in, Chest Size - Minimum 29 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLTâ„¢ Eye Visor Mount Replacement (Helmet & Hard Hat), Black (48-73-1458)
- HY-KO 3In White Vinyl Letter D, 10PK (A30514)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- PROTECTX HDPE Fiber Full Brim Hard Hat, White Pyramids (HH-FG-21WH-MF-01)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL720-XXL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLLG001200)
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVCH11-XXXL)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- DUPONT Cordora Bag, Blue, Polyester, Zipper (99949SRD00000100)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 2XL, 25/CS (CVL-KG-HE-2XL)
- Dupont Disposable Suits & Coveralls