Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3122TTNXL000600
Zoro # G0086457
product price: $374.99
/pk 6, $62.50/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing
- Disposable Clothing Size XL
- Ankle Style Attached Socks
- Fits Chest Size 41 1/2 in to 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3122TTNXL000600
- Zoro # G0086457
- UPC # 888120002704
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 41 1/2 in to 45 in |
Fits Waist Size | 54 in |
Minimum Height | 58 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 74 in |
Maximum Chest Size | 45 in |
Named Size | XL |
Chest Size - Minimum | 41 1/2 in |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 45 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 41 1/2 in, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Reading Glasses, +3.0, Clear, PR (30ZC57)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- EPSON Label Cartridge, Black on Fluorescent Yellow, Labels/Roll: Continuous (218FYPX)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XS ( 6 ), 100 PK, Blue (7500PFXS)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN4X000600)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Bound Seam, Yellow, 3X, 12/Qty (QC127BYL3X001200)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, White, Serged Seam, XL, 25/Qty (TY122SWHXL002500)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White (TY122SWHMD0025VP)
- GLOBAL INDUSTRIAL Disposable Coverall, XL, 25 PK, White, Polypropylene (708186XL)
- Dupont Disposable Clothing