Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3122TTN4X000600
Zoro # G0086484
product price: $470.99
/pk 6, $78.50/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Fabric Weight 4.4 oz
- Cuff Style Elastic
- Seam Style Taped
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3122TTN4X000600
- Zoro # G0086484
- UPC # 888120002735
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 66 1/2 in |
Fits Chest Size | 53 3/4 in to 57 1/4 in |
Disposable Clothing Size | 4XL |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Minimum Height | 76 in |
Maximum Chest Size | 57 1/4 in |
Chest Size - Minimum | 53 3/4 in |
Height - Maximum | 79 in |
Height - Minimum | 76 in |
Chest Size - Maximum | 57 1/4 in |
Named Size | 4XL |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Wire Marking Flags, 2.5"x 3.5"x 30", Red (15901-79-30)
- BRADY Lockout Cabinet, Unfilled, 10 In H (LR008E)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38938)
- PIP VF, Cut Gloves, MaxiFlex, XS, 45MU61, PR (34-8743V/XS)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNLG000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNXL000600)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL4X000400)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A30, Zipper (46113)
- Dupont Disposable Clothing