Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3122TTN3X000600
Zoro # G0086475
product price: $479.99
/pk 6, $80.00/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Closure Type Zipper
- Ankle Style Attached Socks
- Fabric Weight 4.4 oz
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3122TTN3X000600
- Zoro # G0086475
- UPC # 888120002728
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 62 in |
Disposable Clothing Size | 3XL |
Fits Chest Size | 49 1/2 in to 53 in |
Maximum Height | 76 in |
Maximum Chest Size | 53 in |
Minimum Height | 74 in |
Minimum Chest Size | 44 3/4 in |
Height - Minimum | 74 in |
Chest Size - Maximum | 53 in |
Chest Size - Minimum | 49 1/2 in |
Named Size | 3XL |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 53 in, Chest Size - Minimum 49 1/2 in, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Tan, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- CONDOR Safety Goggles, Clear Scratch-Resistant Lens, Donyi Series (22ED38)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00552 M 110)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNXL000600)
- DUPONT Coveralls, 2XL, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN2X000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNLG000600)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- DUPONT Bib Overall, 6 PK, Tan, Tychem 5000, Adjustable Strap (C3360TTNLG000600)
- DUPONT Tyvek Level D Coveralls XX-Large, 25PK (WPL719-XXL)
- MICROCHEM Coveralls, 25 PK, Yellow, Polyethylene, Zipper (YY23-B-92-111-06)
- Dupont Workwear and Protective Clothing