Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF186TGYXL0006PI
Zoro # G3783197
Free Shipping & Returns
$1,194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Tychem(R) 6000
- Seam Style Taped
- Closure Type Zipper
- Level of Protection Liquid Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TF186TGYXL0006PI
- Zoro # G3783197
- UPC # 888120010037
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Fits Chest Size | 41 3/4 in to 45 1/4 in |
Disposable Clothing Size | XL |
Maximum Chest Size | 45 1/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 58 in |
Maximum Height | 74 in |
Height - Maximum | 74 in |
Chest Size - Minimum | 41 3/4 in |
Height - Minimum | 58 in |
Chest Size - Maximum | 45 1/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Safety Yellow (OF-VS3-87)
- TILLMAN TIG Welding Gloves, Goatskin Palm, S, PR (1338S)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- DEWALT DEWALT DSV521 Class 2 Heavy Duty Surveyor Vest, Size: L (DSV521-L)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYLG0006PI)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB120SWH4X002500)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586TLYXL000100)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG0025CS)
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- SAS SAFETY Gen-Nex Professional Grade Hooded Coverall - Medium (6992)
- Dupont Disposable Clothing