Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF186TGYMD0006PI
Zoro # G3783215
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Ankle Style Attached Socks
- Color Family Grays
- Series Tychem 6000
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TF186TGYMD0006PI
- Zoro # G3783215
- UPC # 888120010013
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Chest Size | 34 3/4 in to 38 1/4 in |
Maximum Chest Size | 38 1/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 63 in |
Maximum Height | 67 in |
Chest Size - Maximum | 38 1/4 in |
Chest Size - Minimum | 34 3/4 in |
Height - Maximum | 67 in |
Named Size | M |
Height - Minimum | 63 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 1/4 in, Chest Size - Minimum 34 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3241)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Number Set 0-9 23 pc, 6PK (842274)
- ZORO SELECT Neck Gaiter, Orange, Pullover Style (RAD-NGOBE)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (141S0035BU)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYSM0006PI)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWHLG0025NF)
- DUPONT DuPont Tyvek 400D Coverall, Elastic Wrist & Ankle, Stormflap, White Blue, XL, 25/Qty (TD125SWBXL0025CM)
- DUPONT Encapsulated Suit, 6 PK, Tan, Tychem(R) 5000, Zipper (C3526TTNXL000600)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W808)
- Dupont Disposable Suits & Coveralls