Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF186TGYLG0006PI
Zoro # G3783206
product price: $1,206.99
/pk 6, $201.17/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color Gray
- Coverall Style Hooded
- Fabric Weight 3.5 oz/sq yd
- Ankle Style Attached Socks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TF186TGYLG0006PI
- Zoro # G3783206
- UPC # 888120010020
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 38 3/4 in to 42 1/4 in |
Minimum Height | 65 in |
Maximum Chest Size | 42 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 69 in |
Height - Maximum | 69 in |
Named Size | L |
Chest Size - Maximum | 42 1/4 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 38 3/4 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 8 Men's Steel Rubber Boot, Green (8701200)
- IRONCAT Stick Welding Gloves, Elkskin Palm, M, PR (9060/M)
- SPILLTECH Spill Kit, Bag, Universal, 6" H x 15" W (SPKU-TRK)
- VESTIL Yellow Powder Coated Steel Cylinder Barricade Rack Single Cylinder (CYL-FMSR-1)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYXL0006PI)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHMD0025CS)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH4X0025VP)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH7X000600)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Serged Seam, Stormflap, Yellow, 4X, 12/Qty (QC127SYL4X001200)
- ANSELL Coveralls, 25 PK, Yellow, Polyethylene, Zipper (68-2300)
- Dupont Disposable Clothing