Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF186TGY2X0006PI
Zoro # G3783188
Free Shipping & Returns
$1,265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Cuff Style Elastic
- Coverall Style Hooded
- Fits Chest Size 46 3/4 in to 50 1/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TF186TGY2X0006PI
- Zoro # G3783188
- UPC # 888120010044
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 46 3/4 in to 50 1/4 in |
Disposable Clothing Size | 2XL |
Maximum Height | 76 in |
Minimum Height | 72 in |
Maximum Chest Size | 50 1/4 in |
Minimum Chest Size | 44 3/4 in |
Named Size | 2XL |
Chest Size - Minimum | 46 3/4 in |
Height - Minimum | 72 in |
Chest Size - Maximum | 50 1/4 in |
Height - Maximum | 76 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 1/4 in, Chest Size - Minimum 46 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Gas Tight No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RW10-3S1Y Lightweight Rain Jacket (RW10-3S1Y-2X)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (4T224)
- MAPA 17" Chemical Resistant Gloves, Neoprene, 10, 1 PR (338600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYMD0006PI)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYSM0006PI)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYL3X001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X002500)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL00250C)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWHMD0025VP)
- KLEENGUARD Coveralls, 24 PK, Blue, SMMMS, Zipper (58502)
- Dupont Disposable Clothing