Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF169TGY4X000600
Zoro # G2007131
product price: $410.99
/pk 6, $68.50/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Fits Chest Size 54 3/4 in to 58 1/4 in
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Material Tychem(R) 6000
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TF169TGY4X000600
- Zoro # G2007131
- UPC # 888120009901
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 54 3/4 in to 58 1/4 in |
Fits Waist Size | 54 3/4 in to 58 1/4 in |
Disposable Clothing Size | 4XL |
Maximum Chest Size | 58 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 79 in |
Minimum Height | 76 in |
Named Size | 4XL |
Chest Size - Minimum | 54 3/4 in |
Chest Size - Maximum | 58 1/4 in |
Height - Minimum | 76 in |
Height - Maximum | 79 in |
Description
Coveralls, Ankle Closure Attached Socks, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 58 1/4 in, Chest Size - Minimum 54 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Self Retracting Lifeline, 7 ft., 310 lb. Weight Capacity (018-5032)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- ANSELL Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (74-045)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 10 (PAN3P/2080AZ532-10)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH3X002500)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH5X000600)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL6X001200)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWHLG002500)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH3X0006G1)
- Dupont Disposable Clothing