Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF145TGYLG000600
Zoro # G2531627
product price: $317.99
/pk 6, $53.00/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded
- Disposable Clothing Size L
- Disposable Clothing Primary Material Tychem(R) 6000
- Series Tychem 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TF145TGYLG000600
- Zoro # G2531627
- UPC # 888120009680
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 38 3/4 in to 42 1/4 in |
Maximum Chest Size | 42 1/4 in |
Maximum Height | 69 in |
Minimum Height | 65 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 38 3/4 in |
Chest Size - Maximum | 42 1/4 in |
Named Size | L |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Raptor 13 ga. ANSI A4 Cut Resistant Gloves, Sandy Foam Nitrile Palm Coating, TPR Hand Protection, L (RAPCR5)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Work Gloves, 3/4 Foam Latex Coating, Black, L (LW1030)
- RAE Preformed Thermoplastic, Stop, 90 mil (PR-TH-3624)
- MECHANIX WEAR Tactical Glove, XL, Black, PR (MP-F55-011)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYXL000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY7X000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY2X000600)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHXL000600)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHLG002500)
- DUPONT Tyvek 40Case Of 25 Large White Coverall (TY122SWHLG002500)
- KLEENGUARD Breathable Hooded Coveralls, Fabric, 6XL (30934)
- Dupont Disposable Suits & Coveralls