Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper
Mfr # TF145TGY7X000600
Zoro # G0111892
product price: $530.99
/pk 6, $88.50/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Hooded
- Disposable Clothing Size 7XL
- Disposable Clothing Primary Material Tychem(R) 6000
- Series Tychem 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TF145TGY7X000600
- Zoro # G0111892
- UPC # 888120009758
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 7XL |
Fits Chest Size | 67 1/4 in to 70 3/4 in |
Fits Waist Size | 67 1/4 in to 70 3/4 in |
Maximum Chest Size | 70 3/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 84 in |
Height - Minimum | 84 in |
Chest Size - Minimum | 67 1/4 in |
Named Size | 7XL |
Height - Maximum | 88 in |
Chest Size - Maximum | 70 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 70 3/4 in, Chest Size - Minimum 67 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Three-Piece Hood Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Shock Absorbing Lanyard, 6 ft., Black, Green (V8104306)
- TRU-SPEC Flight Suit, XL, 32" Inseam, Black (2653)
- BADGER Fire Extinguisher, 2A:40B:C, Dry Chemical, 21 lb (B-20-A-HF)
- RADIANS Cl2 Two-Tone Surv Grn Twill XLrg (SV62-2ZGT-XL)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY4X000600)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY3X000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3184TTNLG000600)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, XL, White, 25 Pack (TD125SWBXL0025CM)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG125SWH2X002500)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- Dupont Workwear and Protective Clothing