Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC127TYL2X000400
Zoro # G3525654
product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Inseam 30 in
- Thickness 10 mil
- Disposable Clothing Primary Material Tychem(R) 2000
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC127TYL2X000400
- Zoro # G3525654
- UPC # 888120007631
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 2XL |
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Maximum Height | 76 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 72 in |
Maximum Chest Size | 47 3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Chest Size - Minimum | 44 1/4 in |
Chest Size - Maximum | 47 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-4XL)
- HAWS Swing Down, Eye/Face Wash W/Head (7610S)
- 2W INTERNATIONAL High Viz Public Safety Vest, Regular, Green (PWB503GR RG)
- HONEYWELL NORTH Honeywell Verishield„¢ Hard Hat Mounted Ear Muff, Dieletric, 25 dB, Black (1035201-VS)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL5X000400)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL4X000400)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL3X000400)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH3X001200)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- GE Hooded Disposable Coveralls, 2XL, White, Zipper Flap (GW9042XL)
- Dupont Disposable Clothing