Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC125TYLXL000400
Zoro # G0471829
product price: $98.15
/pk 4, $24.54/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Tychem(R) 2000
- Sterile/Non-Sterile Non-Sterile
- Seam Style Taped
- Closure Type Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC125TYLXL000400
- Zoro # G0471829
- UPC # 888120007112
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | XL |
Disposable Clothing Size | XL |
Fits Chest Size | 41 1/4 in to 44 3/4 in |
Fits Waist Size | 41 1/4 in to 44 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 44 3/4 in |
Maximum Height | 74 in |
Minimum Height | 58 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 41 1/4 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 44 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 3/4 in, Chest Size - Minimum 41 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (76610)
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993XXL)
- CONDOR Full Body Harness, L/XL, Polyester (35KU95)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLMD000400)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 5X, 25/Qty (TY122SWH5X002500)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, MD, 25/Qty (TY120SWHMD002500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF186TGYMD0006PI)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 4XL, White (TY122SWH4X0025VP)
- MCR SAFETY Tyvek Coverall W Hood, 4XL, PK25, X4, 25 PK, White, Tyvek(R), Zipper (TY127SX4)
- Dupont Disposable Clothing