Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC125TYLMD000400
Zoro # G0111743
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Coverall Style Collared
- Disposable Clothing Size M
- Disposable Clothing Primary Material Tychem(R) 2000
- Series Tychem 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # QC125TYLMD000400
- Zoro # G0111743
- UPC # 888120007099
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Waist Size | 35 1/4 in to 38 3/4 in |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Minimum Height | 63 in |
Maximum Height | 67 in |
Maximum Chest Size | 38 3/4 in |
Minimum Chest Size | 44 3/4 in |
Height - Maximum | 69 in |
Named Size | M |
Height - Minimum | 63 in |
Chest Size - Maximum | 38 3/4 in |
Chest Size - Minimum | 35 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, White (R6702-WT)
- BRADLEY Pedestal Mounted Eyewash Station Plastic (S19214FW)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB125SBU5X002500)
- LYLE Detour Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-2D-30HA)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLXL000400)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH3X002500)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH3X002500)
- DUPONT Disposable Clothing, XL, White, Tyvek, Zipper (CVC11-XL)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, 2X, 12/Qty (QC122BYL2X001200)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 4X, 25/Qty (TY122SWH4X002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWH5X002500)
- Dupont Disposable Suits & Coveralls