Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive
Mfr # QC125TYL5X000400
Zoro # G3114067
product price: $163.99
/pk 4, $41.00/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Disposable Clothing Size 5XL
- Fabric Weight 2.5 oz
- Ankle Style Elastic
- Thickness 10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC125TYL5X000400
- Zoro # G3114067
- UPC # 888120007150
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 5XL |
Fits Chest Size | 53 3/4 in to 57 1/4 in |
Fits Waist Size | 53 3/4 in to 57 1/4 in |
Maximum Chest Size | 57 1/4 in |
Maximum Height | 82 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 79 in |
Chest Size - Minimum | 53 3/4 in |
Height - Maximum | 80 in |
Height - Minimum | 79 in |
Named Size | 5XL |
Chest Size - Maximum | 57 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 57 1/4 in, Chest Size - Minimum 53 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Collar Style Plain, Color Yellow, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTEC Tube, Dimethyl Formaldehyde, 0.8-90, PK10 (183)
- CONDOR Leather Drivers Gloves, Goatskin, M, PR (1VT48)
- ANSELL Cut Resistant Gloves, A4, Gray 9, PR (11-754)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XL (N1530-XL)
- DUPONT DuPont Tyvek 400 Coverall, Elastic Wrist & Ankle, Stormflap, White, 3X, 25/Qty (TY125SWH3X002500)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH2X002500)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLXL000400)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNXL000600)
- DUPONT Coverall, 2XL, 25 PK, White, Microporous Composite Laminate, Zipper (PC143SWH2X00250B)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH2X000600)
- Dupont Disposable Suits & Coveralls