Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper
Mfr # QS127TGRXL000400
Zoro # G0741120
product price: $152.99
/pk 4, $38.25/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Thickness 7.5 mil
- Color Green
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), ISO 6529, MIL-STD-282
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QS127TGRXL000400
- Zoro # G0741120
- UPC # 888120016664
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 42 2/3 in to 46 1/6 in |
Maximum Chest Size | 46 in |
Maximum Height | 74 in |
Minimum Height | 58 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 43 in |
Height - Minimum | 71 in |
Named Size | XL |
Chest Size - Maximum | 46 in |
Height - Maximum | 74 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 46 in, Chest Size - Minimum 43 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Durability Outer Shroud, Nylon (M-448)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RWCHV)
- TIMBERLAND PRO Athletic Shoe, W, 13, Gray, PR (TB1A1GT9065)
- SELLSTROM DP4 Series - Face Shields - Universal Hard Hat Adaptor (S32212)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR5X000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHXL000600)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC125SYL2X001200)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44334)
- Dupont Disposable Clothing