Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper
Mfr # QS127TGRMD000400
Zoro # G0741069
product price: $152.99
/pk 4, $38.25/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Cuff Styles Elastic
- Material Tychem(R) 2000 SFR
- Ankle Style Elastic
- Series Tychem 2000 SFR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QS127TGRMD000400
- Zoro # G0741069
- UPC # 888120016640
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 38 1/4 in to 44 3/4 in |
Disposable Clothing Size | M |
Minimum Height | 63 in |
Maximum Chest Size | 38 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 67 in |
Height - Minimum | 66 in |
Chest Size - Maximum | 39 in |
Named Size | M |
Height - Maximum | 69 in |
Chest Size - Minimum | 36 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Shirt, XL, White (71175)
- NMC Qualified Crane Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH127R)
- REEBOK Athletic Style Work Shoes, Black, 10M, PR (RB4625)
- SHOWA ATLAS Glove Pvc W/Acrylic Liner Lrg (460L-09.RT)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR4X000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRLG000400)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH7X0025VP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X001200)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 4XL, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWH4X002500)
- Dupont Disposable Clothing