Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper
Mfr # QS127TGRLG000400
Zoro # G0741093
product price: $152.99
/pk 4, $38.25/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Coverall Style Hooded
- Cuff Style Elastic
- Ankle Style Elastic
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QS127TGRLG000400
- Zoro # G0741093
- UPC # 888120016657
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 38 5/7 in to 42 2/9 in |
Maximum Chest Size | 42 1/4 in |
Minimum Height | 65 in |
Maximum Height | 69 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Maximum | 43 in |
Named Size | L |
Chest Size - Minimum | 39 in |
Height - Minimum | 68 in |
Height - Maximum | 72 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Utility Glove Liner, Blue, Synthetic, PK12 (TH13A-BL)
- GSS SAFETY GSS Safety 1504 Premium Class 2 Fall Protection Mesh 6 Pockets Safety Vest, Orange, Large (1504-LG)
- OPTIC MAX Clear Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140C)
- ACCUFORM Evacuation Map Holder, 8-1/2 in. x 11 in. (DTA238)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRMD000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH4X001200)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, MD, 25/Qty (TY120SWHMD002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL4X001200)
- KEYSTONE SAFETY KeyGuard® Coverall, Elastic Wrists & Ankles, Attached Hood, Zipper Front, White, 3XL, 25/CS (CVL-KG-HE-3XL)
- Dupont Disposable Suits & Coveralls