Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper
Mfr # QS127TGR3X000400
Zoro # G0741260
product price: $157.99
/pk 4, $39.50/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Secondary Flame Resistant
- Seam Style Taped
- Cuff Style Elastic
- Coverall Style Hooded
- Cuff Styles Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QS127TGR3X000400
- Zoro # G0741260
- UPC # 888120016688
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Chest Size | 50 1/2 in to 54 in |
Minimum Height | 74 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 76 in |
Maximum Chest Size | 54 in |
Chest Size - Minimum | 49 in |
Chest Size - Maximum | 52 in |
Height - Minimum | 75 in |
Height - Maximum | 79 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Green, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XL)
- MCR SAFETY Deluxe Eyeglass Cord Black (215)
- ZORO SELECT Barricade Tape, Caution, Yellow, Roll 3" (Y35M31000C-12)
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-11-5501)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR5X000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRSM000400)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY127SWH2X0025NF)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44336)
- Dupont Disposable Suits & Coveralls