Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC181SWHLG00250C
Zoro # G6922763
product price: $296.99
/pk 25, $11.88/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Collared
- Disposable Clothing Size L
- Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
- Series Tyvek IsoClean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC181SWHLG00250C
- Zoro # G6922763
- UPC # 888120017685
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | L |
Fits Chest Size | 38 1/4 in to 41 3/4 in |
Maximum Chest Size | 41 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 69 in |
Minimum Height | 65 in |
Height - Maximum | 69 in |
Named Size | L |
Chest Size - Maximum | 41 3/4 in |
Height - Minimum | 65 in |
Chest Size - Minimum | 38 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex L56, Disposable Gloves, 3.5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK (L563)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- ALLEGRO INDUSTRIES High Pressure Economy Supplied Air Shiel (9903-C)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-511)
- DUPONT Hooded Disposable Coveralls, M, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBMD0025CM)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYLLG001200)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYMD000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC120SYLLG001200)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH4X00250C)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, Blue, SMS, Zipper (PB125SBU4X002500)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XL)
- Dupont Workwear and Protective Clothing