Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC105SWHMD00250C
Zoro # G2849981
product price: $340.99
/pk 25, $13.64/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Thickness 5.9 mil
- Fits Waist Size 36 in to 38 in
- Material Tyvek(R) IsoClean(R)
- Disposable Clothing Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC105SWHMD00250C
- Zoro # G2849981
- UPC # 888120017029
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 36 in to 38 in |
Disposable Clothing Size | M |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Maximum Chest Size | 38 3/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 63 in |
Maximum Height | 67 in |
Height - Maximum | 69 in |
Named Size | M |
Chest Size - Maximum | 38 3/4 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 35 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECSEAL Fire Barrier Sealant, 20oz, Limestone, PK12 (SIL320SL)
- HARRIS INDUSTRIES YELLOW "CAUTION" 3X1000FT BARRIER TAPE (T20101-2 MIL)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- TALON TRAX Boots, Size 12, 13" Height, Black, Plain, PR (29UT87)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH4X0025NP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYLLG001200)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- DUPONT Collared Disposable Coveralls, 2XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH2X002500)
- DUPONT DuPont Tychem 2000 Coverall Hood & Socks/Boots, Bound Seam, Yellow, LG, 12/Qty (QC122BYLLG001200)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, White, SMS, Zipper (PB127SWH3X002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 2XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH2X0006G1)
- Dupont Disposable Suits & Coveralls