Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC105SWHMD002500
Zoro # G2849990
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Seam Style Serged
- Closure Type Zipper
- Level of Protection Dry Particulate, Reduced Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC105SWHMD002500
- Zoro # G2849990
- UPC # 888120016978
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | M |
Fits Chest Size | 35 1/4 in to 38 3/4 in |
Disposable Clothing Size | M |
Fits Waist Size | 36 in to 38 in |
Maximum Height | 67 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 38 3/4 in |
Minimum Height | 63 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 35 1/4 in |
Chest Size - Maximum | 38 3/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALL TECH Reusable Heavy-Gauge Steel Roof Anchor (A7410)
- 3M Half Mask Respirator, Size L (6503QL)
- CONDOR U-Block Vest, Class3 Yellow/Grn, 2XL (53YL92)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0540-RA_14X10)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB127SBU3X002500)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X001200)
- DUPONT Coveralls, Gray, Tychem(R) 6000, Zipper (TF611TGY2X000111)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWHMD0025VP)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL3X0012NF)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWH6X0025PI)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (26W775)
- Dupont Disposable Suits & Coveralls