Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC105SWH3X0025CS
Zoro # G6688053
product price: $457.99
/pk 25, $18.32/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Coverall Style Hooded
- Disposable Clothing Size 3XL
- Disposable Clothing Primary Material Tyvek(R) IsoClean(R)
- Series Tyvek IsoClean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC105SWH3X0025CS
- Zoro # G6688053
- UPC # 888120017111
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Chest Size | 47 1/4 in to 50 3/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 76 in |
Minimum Height | 74 in |
Maximum Chest Size | 50 3/4 in |
Height - Minimum | 72 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 47 1/4 in |
Chest Size - Maximum | 50 3/4 in |
Named Size | 3XL |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 50 3/4 in, Chest Size - Minimum 47 1/4 in, Clean Process Status Clean Processed, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Clean-Processed Garments Offer Lowest Level of Particle Shedding within Dupont Product Portfolio, Federal 209E Cleanroom Class 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-C (4060-C)
- PROPPER Short Sleeve Shirt, Black, XL Long (F545638001XL3)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40225)
- ENPAC IBC Dispensing Station, 330 gal Spill Capacity, HDPE (5483-YE)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL7X001200)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHLG002500)
- DUPONT Collared Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD0006G1)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWHMD0025NS)
- KLEENGUARD Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (41508)
- Dupont Workwear and Protective Clothing