Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper
Mfr # IC105SWH2X002500
Zoro # G0693966
product price: $246.99
/pk 25, $9.88/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and Above
- Sterile/Non-Sterile Non-Sterile
- Hazard Protection Type Non-Hazardous Dry Particulates
- Packaging Bulk
- Level of Protection Dry Particulate, Reduced Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC105SWH2X002500
- Zoro # G0693966
- UPC # 888120017005
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 44 1/4 in to 47 3/4 in |
Disposable Clothing Size | 2XL |
Fits Waist Size | 43" to 46" |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 72 in |
Maximum Chest Size | 47 3/4 in |
Maximum Height | 76 in |
Chest Size - Maximum | 47 3/4 in |
Height - Maximum | 74 in |
Named Size | 2XL |
Height - Minimum | 68 in |
Chest Size - Minimum | 44 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 47 3/4 in, Chest Size - Minimum 44 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Rigid Plastic, 10" W, 7" H, Landscape (OS-NS-P-710-L-17762)
- EPSON Label Cartridge, Black on Blue, Labels/Roll: Continuous (224BBPX)
- NOTCH EQUIPMENT Lower Climber Straps With Split Ring 26in (15106)
- MCR SAFETY 10 Gauge, Stretch Nylon, White, PK12 (9630XSM)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGR3X000400)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL3X001200)
- DUPONT Disposable Clothing, L, White, Tyvek, Zipper (CVCH11-L)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH5X000400)
- KLEENGUARD A45 Prep and Paint Coveralls, White, 3X-Large, 25PK (41518)
- Dupont Disposable Clothing