Shop All Disposable Suits & Coveralls
Dupont
Coveralls, 25 PK, White, Tyvek(R) 800, Adhesive
Mfr # TJ198TWH6X0025PI
Zoro # G2044520
product price: $436.99
/pk 25, $17.48/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Liquid Tight
- Color White
- Cuff Styles Elastic with Finger Loops
- Disposable Clothing Primary Material Tyvek(R) 800
- Ankle Style Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TJ198TWH6X0025PI
- Zoro # G2044520
- UPC # 5450208013114
- Country of Origin Cambodia
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 62 3/8 in to 65 7/8 in |
Disposable Clothing Size | 6XL |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 81 in |
Maximum Chest Size | 65 3/4 in |
Maximum Height | 85 in |
Named Size | 6XL |
Height - Minimum | 82 in |
Chest Size - Maximum | 61 in |
Height - Maximum | 85 in |
Chest Size - Minimum | 58 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 61 in, Chest Size - Minimum 58 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Adhesive, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level B, Features Elastic Waist (Glued-in), Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40071)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- MAGID ARC Glove Bag for 16 Rubber Insulating Gloves (GB-17)
- MILWAUKEE TOOL Vented Safety Helmet, Headlamp Mount (48-73-1334)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 6 Pack (TY125SWH2X0006G1)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWHMD000600)
- DUPONT Pirelli Diaphragm for Exhaust Valves, 3 PK, Black, Rubber (9912200000000300)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC125TYLMD000400)
- KLEENGUARD Collared Disposable Coveralls, 3XL, 25 PK, White, SMMMS, Zipper (10625)
- Dupont Workwear and Protective Clothing